Shop HALLOWELL
See all product information
Create Account
Shelf, 36 in D, 60 in W, 1 Shelves, Light Gray
- Mfr # HBRL6036P-PL
- Zoro # G9397857
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Depth
36 in
Height
3-1/8 in
Material
Steel
Number of Shelves
1
Load Capacity
3,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBRL6036P-PL
- Zoro #
- G9397857
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Number of Shelves
- 1
- Load Capacity
- 3,500 lb
- Decking Material
- Particleboard
- Finish
- Powder Coated
- Color
- Light Gray
- Item
- Shelf
- Includes
- (2) Beams, Cross Bars
- For Use With
- Mfr. No. HBR603687-3S-P-PB, HBR603687-3A-P-PB, HBR6036123-3S-P-PB, HBR6036123-3A-P-PB
- Gauge
- 14 ga
- Green Certification or Other Recognition
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Frame Material
- Steel
- Includes Decking
- Yes
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Beam Gauge
- 14 ga
- Frame Finish
- Powder Coated
- Wire Color
- Light Gray
Dimensions
- Depth
- 36 in
- Height
- 3-1/8 in
- Overall Depth
- 36 in
- Overall Width
- 60 in
- Overall Height
- 3 1/8 in
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 1/8 in, Overall Width 60 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.