Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue

  • Mfr # URB1258-1ASB-MB

  • Zoro # G7662313


product price:  $296.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
URB1258-1ASB-MB
Zoro #
G7662313
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
14 in
Opening Width
9 1/4 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Base/Leg Height
6 in

Details

Color
Marine Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Closed Base, Padlock
Locker Color Family
Blues/Purples
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Legs Included
Yes
Locker Material
Steel
Legs
6"
Material
Cold rolled steel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Tier
One
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Frame Assembled
Assembled
Number of Shelves per Opening
1
Number of Units Wide
1
Locker Color
Blue
Audit Trail Storage
None
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Tiers
1
Includes Hanging Rod
No
Includes Slope Top Panel
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Hanging Rod No, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.