Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Tier, Light Wood

  • Mfr # UW1282-3A-W-RO

  • Zoro # G8340245


original price:  $1,442.99 , new price: $1,298.99 , 9 percent off
new price:  $1,298.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
23 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UW1282-3A-W-RO
Zoro #
G8340245
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
23 in
Opening Width
10 1/2 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Light Wood
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Tier
Three
Locker Door Type
Solid
Locker Color Family
Beiges/Whites
Finish
Clear
Includes
Number Plate
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
None
Locker Material
Plywood
Material
Furniture Grade Plywood with Veneer
Legs Included
No
Locker Lock Type
Keyed
Legs
nOne
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Assembled/Unassembled
Assembled
Number of Openings
3
Lock Type
Keyed
Handle Type
None
Hook Type
Double Prong, (2) Single Prong
Number of Tiers
3
Locker Finish
Clear
Includes Number Plates
Yes
Frame Assembled
Assembled
Number of Lockers
3
Audit Trail Storage
None
Locker Color
Light Wood
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Keyed, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type None, Includes Number Plate, Locker Finish Clear, Locker Material Plywood, Number of Lockers 3, Opening Depth 17 in, Opening Height 23 in, Opening Width 10 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.