Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Dark Gray

  • Mfr # UY1288-3HG

  • Zoro # G7971765


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY1288-3HG
Zoro #
G7971765
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Locker Material
Steel
Locker Color Family
Grays
Handle Type
Recessed Lift
Tier
Three
Lock Type
Padlock Hasp
Locker Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Configurations
(1) Wide, (3) Tier
Number of Openings
3
Legs Included
Yes
Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Legs
6"
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Includes
Number Plate
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Handle Type
Recessed Lift
Hook Type
Double Prong
Number of Tiers
3
Audit Trail Storage
None
Number of Units Wide
1
Frame Assembled
Unassembled
Number of Lockers
3
Locker Finish
Powder Coated
Includes Number Plates
Yes
Locker Color
Dark Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.