Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Marine Blue

  • Mfr # URB1288-3ASB-MB

  • Zoro # G7662523


product price:  $480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
24 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
URB1288-3ASB-MB
Zoro #
G7662523
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
24 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Base/Leg Height
6 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Color
Marine Blue
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Color Family
Blues/Purples
Locker Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Material
Steel
Legs
6"
Includes
Closed Base, Padlock
Finish
Powder Coated
Locker Door Type
Louvered
Legs Included
Yes
Locker Configurations
(1) Wide, (3) Tier
Locker Handle Type
Recessed Lift
Number of Openings
3
Handle Type
Recessed Lift
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook
Tier
Three
Lock Type
Padlock Hasp
Hook Type
Double Prong
Number of Lockers
3
Number of Tiers
3
Locker Color
Blue
Audit Trail Storage
None
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Units Wide
1
Includes Number Plates
Yes
Includes Slope Top Panel
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.