Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Blue

  • Mfr # HKL151548-1GS

  • Zoro # G9398934


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Height
48 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HKL151548-1GS
Zoro #
G9398934
UPC #
192109011756
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Height
48 in
Opening Depth
14 in
Opening Width
12 1/4 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Tier
One
Includes
Hat shelf
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Unassembled
Material
Cold Rolled Sheet Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(1) Double, (2) Single
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Locker Door Type
Louvered
Locker Configurations
(1) Wide, (1) Tier
Locker Material
Steel
Legs Included
No
Legs
nOne
Handle Type
Recessed Lift
Number of Openings
1
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Shelf Adjustability
Fixed
Number of Shelves per Opening
1
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
1
Frame Assembled
Unassembled
Locker Color
Blue
Includes Number Plates
Yes
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 48 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 48 in, Opening Width 12 1/4 in, Panel Material Thickness 24 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.