Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # U1558-1HG
Zoro # G7712686
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U1558-1HG
Zoro #
G7712686
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
14 in
Opening Width
12 1/4 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 72 in, Opening Width 12 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.