Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Wide, (3) Tier, Light Wood

  • Mfr # UW1582-3A-W-RO

  • Zoro # G7982597


product price:  $1,738.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UW1582-3A-W-RO
Zoro #
G7982597
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
23 in
Opening Width
13 1/2 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Light Wood
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Material
Furniture Grade Plywood with Veneer
Includes
Number Plate
Tier
Three
Locker Material
Plywood
Locker Lock Type
Keyed
Assembled/Unassembled
Assembled
Legs
nOne
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Clear
Locker Handle Type
None
Locker Door Type
Solid
Locker Color Family
Beiges/Whites
Number of Openings
3
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
No
Lock Type
Keyed
Handle Type
None
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Assembled
Locker Finish
Clear
Audit Trail Storage
None
Locker Color
Light Wood
Includes Number Plates
Yes
Number of Lockers
3
Number of Tiers
3
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Keyed, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type None, Includes Number Plate, Locker Finish Clear, Locker Material Plywood, Number of Lockers 3, Opening Depth 17 in, Opening Height 23 in, Opening Width 13 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.