Wardrobe Locker, 36 in W, 12 in D, 72 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # HWBA212-222HG

  • Zoro # G9903591


product price:  $1,178.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
72 in
Color
Dark Gray
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HWBA212-222HG
Zoro #
G9903591
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
34 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Tier
Two
Lock Type
Padlock Hasp
Material
Cold rolled steel
Locker Color Family
Grays
Locker Material
Steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Openings
6
Legs
nOne
Locker Handle Type
Recessed Lift
Legs Included
No
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Configurations
(3) Wide, (2) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Locker Lock Type
Padlock Hasp
Handle Type
Recessed Lift
Includes
Number Plate
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Assembled
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Lockers
6
Number of Tiers
2
Audit Trail Storage
None
Number of Units Wide
3
Locker Color
Dark Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 11 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.