Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue

  • Mfr # U3258-3A-MB

  • Zoro # G2142878


product price:  $730.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3258-3A-MB
Zoro #
G2142878
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Cold rolled steel
Legs
6"
Locker Material
Steel
Lock Type
Padlock Hasp
Finish
Powder Coated
Legs Included
Yes
Locker Configurations
(3) Wide, (3) Tier
Number of Openings
9
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Louvered
Hooks per Opening
(1) Two Prong Ceiling Hook
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
Three
Locker Color Family
Blues/Purples
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Hook Type
Double Prong
Includes Number Plates
Yes
Number of Lockers
9
Locker Color
Blue
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Units Wide
3
Locker Finish
Powder Coated
Number of Tiers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.