Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # HWBA282-111HG

  • Zoro # G2227237


product price:  $1,213.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Color
Dark Gray
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HWBA282-111HG
Zoro #
G2227237
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Door Type
Ventilated
Item - Wardrobe Lockers
Wardrobe Locker
Material
Cold rolled steel
Assembled/Unassembled
Assembled
Locker Configurations
(3) Wide, (1) Tier
Includes
Number Plate
Legs Included
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
One
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Number of Openings
3
Finish
Powder Coated
Lock Type
Padlock Hasp
Legs
nOne
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Hook Type
Double Prong, (2) Single Prong
Locker Finish
Powder Coated
Number of Tiers
1
Locker Color
Dark Gray
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Units Wide
3
Includes Number Plates
Yes
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.