Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue

  • Mfr # U3288-1MB

  • Zoro # G2143675


product price:  $502.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Marine Blue
Opening Height
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3288-1MB
Zoro #
G2143675
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Lock Type
Padlock Hasp
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Louvered
Finish
Powder Coated
Legs
6"
Number of Openings
3
Includes
Hat shelf
Locker Color Family
Blues/Purples
Legs Included
Yes
Locker Configurations
(3) Wide, (1) Tier
Assembled/Unassembled
Unassembled
Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Hook Type
Double Prong, (2) Single Prong
Number of Units Wide
3
Includes Number Plates
Yes
Locker Finish
Powder Coated
Audit Trail Storage
None
Locker Color
Blue
Frame Assembled
Unassembled
Number of Tiers
1
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.