Shop HALO
Create Account
3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White
Mfr # 3008724
Zoro # G503979459
product price:Â $106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3008724
- Zoro #
- G503979459
- UPC #
- 80083161409
- Country of Origin
- China
Description
The HLB Lite is a ultra-thin LED lens downlight with remote driver & junction box suitable for new construction and remodel applications.
Features- Direct mount does not require recessed housing or junction box
- Achieves L70 at 35,000 hours in IC and non-IC applications
- Features a round polymer trim and smooth lens
- Delivers up to 800 lumens
- 90 CRI R9 50 and color accuracy within 4 SDCM
- Wet location listed for showers and protected ceilings
- Finish: Matte
- Color: White
- Aperture Width 4 in.
- Light Source: LED
- Watts: 10.1W
- IC Rated: Yes
- Hardwired or Plug In: Hardwired:
- Trim Included: Yes
- UL Listed: Yes
- Volts: 120V
- Suitable for New Construction: Yes
- Energy Star Compliant: Yes
- Suitable for Remodeling: Yes
- Height: 1.26 in.
- Ampere: 0.085A
- Mounting Type: Direct Mount
- Maximum Color Temperature: 3500 kelvin
- Weight: 3.54 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.