Shop HALO
Create Account
3008740 Dusk Dawn Hardwired LED Area Light; Gray
Mfr # 3008740
Zoro # G803896425
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3008740
- Zoro #
- G803896425
- UPC #
- 80083137602
- Country of Origin
- China
Description
The ALS features daylight detection ability with a NEMA 3-pin replaceable photocell for dusk-to-dawn operation. Ideal for barns, warehouses, loading bays, side roads, pathways.
Features- Led Dusk To Dawn
- Power Source: Hardwired
- Light Source: LED
- Color: Gray
- Volts: 120 volt
- Material: Die-Cast Aluminum
- Lumens: 10000 lumens
- Indoor or Outdoor: Outdoor
- Length: 14 in.
- Weight: 5.78 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.