6'' New Construction/Remodel Non-IC Rated LED Recessed Light Fixture, 6PK
- Mfr # HLCE609930-6P-CA
- Zoro # G821860217
product price:Â
$
90.89
/pk of 6, $15.15/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLCE609930-6P-CA
- Zoro #
- G821860217
- UPC #
- 80083281022
- Country of Origin
- China
Description
Surface mount LED (light emitting diode) recessed lighting with easy install-from-below mounting. Designed for use in new construction remodel and retrofit installation without needing a housing - it can wire directly into a j-box. The 3000K color temperature provides your home with a soft white light that is great for any occasion. Install as a closet light hallway light kitchen light and more. Maintenance-free LED lights with 50000 life hours (equivalent to 22-years at 6-hours/day or 45-years at 3-hours/day). Good brightness at 925 lumens with a color temperature of 3000K (soft white). Surface mount LED designed for continuous dimming down to 10% with select dimmers; see dimming guide for more information. Produces light equivalent to a 65-watt bulb yet uses just 15.7 watts. 92 CRI (color rendering index) title 24 compliant technology provides near sunlight quality light for true color rendering and consistency inside your home. Air-Tite wet location listed. Energy Star rated UL (Underwriters Laboratories) listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.