Shop HALO
Create Account
Bulb, 277 V, 17.7 W, LED Lamp, Warm White Light, 1450 Lumens, 3500 K Color Temp
- Mfr # VT1730
- Zoro # G425003423
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT1730
- Zoro #
- G425003423
- UPC #
- 80083757879
- Country of Origin
- China
Description
The HALO outdoor LED vapor tight floodlight provides an indoor or outdoor solution in applications where lighting fixture protection is required. The fixture provides equivalent light output to a 100 W incandescent and 23 W CFL fixture, with high-quality long lasting illumination. The fixture is vapor tight protecting against dust and moisture. This fixture's traditional look and warm color temperature gives consumers the comfort of lighting they are used to. This fixture is ideal for patios, garages, storage and industrial areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.