Shop HALO
Create Account
TGS Series Security Flood Light, 120/277 V, 50 W, 1-Lamp, LED Lamp, Bright White, 4800 Lumens
- Mfr # TGS5S401MSCW
- Zoro # G416043803
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TGS5S401MSCW
- Zoro #
- G416043803
- UPC #
- 80083260065
- Country of Origin
- Viet Nam
Description
Halo TGS Security Flood Light, 120/277 V, 0.18 A, Wattage Rating: 50 W, Number of Lamps: 1, Lamp Type: LED, Lamp Base: Integrated, Average Life: 70,000 hr, Color Rendering Index CRI: 80, Color Temperature: 4000 K, Lumens: 4800 Lumens, Light Color: Bright White, Detection Range: 50 ft, Fixture Material: Aluminum, Fixture Color: White, Dimensions: 7.7 in L x 9.3 in H, Eave, Wall Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.