This item is Discontinued.

Halsey Taylor Single Drinking Ftn, D 19 11/16 in HAC8PV-WF

This item is Discontinued.

Halsey Taylor

Single Drinking Ftn, D 19 11/16 in (Discontinued)

Mfr # HAC8PV-WF
Zoro # G1108521
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAC8PV-WF
Zoro #
G1108521
UPC #
-
Country of Origin
United States
Item
HAC8PV-WF Wall Mount
Fits Brand
Halsey Taylor
Voltage
115V
Finish
Platinum Vinyl
ADA Compliant
Yes
Type
Single Drinking Fountain
Standards
ADA And ICC A117.1; ASME A112.19.3/CSA B45.4; Buy American Act; CAN/CSA C22.2 No. 120; NSF 372 (Lead Free); NSF 42; NSF 53; NSF 61; UL 399; CUL; WQA
Includes
Filter
Color
Gray
Fountain and Bottle Dispenser Operation
Front Pushbar/Side Pushbar
Fountain Actuation
Front Pushbar/Side Pushbar
Operating Voltage
115V AC
Operation
Push Bar Fountain
Housing Material Finish
Platinum Vinyl
Number of Bubblers
1
Refrigerated
Yes
Fountain and Bottle Filler Type
Single Fountain
Includes Water Filter
Water Filter Included
Housing Finish
Platinum Vinyl
Mounting Type
On-Wall
Refrigeration
Refrigerated
Station Type
Single Fountain
Maximum Constant Stream Pressure
105 psi
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Drinking Fountain Operation
Push Bar Fountain
Power Source
Electric Corded
Chilling Capacity
8 gph @ 50 Degrees F
Temperature Adjustment
Factory Set but Adjustable
Includes Pet Bowl
Pet Bowl Not Included
Power Consumption
370 W
Cooling Capacity
8 gph @ 50 Degrees F
Vandal Resistant
Not Vandal Resistant
Minimum Supply Line Pressure
20 psi
Environment
Indoor
Refrigerant Type
R134A
Water Filter Included
Filtered
Number of Mounting Holes
5
Maximum Cold Water Temperature
50 Degrees F
Full Load Current
4.5 A
Minimum Constant Stream Pressure
20 psi
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Dimensions

Size
20-3/8" L x 20-3/16" W x 26-5/16" H
Overall Height
26 3/16 in
Overall Width
20 1/2 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
19 11/16 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in
Width
20 1/2 in

Description

Hac8Fswfqadapv Halsey Taylor Wall Mount, Station Type Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Finish Platinum Vinyl, Overall Height 26 3/16 in, Overall Depth 19 11/16 in, Overall Width 20 1/2 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.