This item is Discontinued.

No Product Image Available

This item is Discontinued.

Halsey Taylor

Single Drinking Fountain On-Wall Wc8Afs Pv Water Cooler, 1 Level (Discontinued)

Mfr # 8225081641
Zoro # G0598355
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8225081641
Zoro #
G0598355
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Height
25 13/16 in
Overall Depth
21 1/2 in
Drain Outside Diameter
1 1/2 in
Overall Width
21 1/2 in
Width
21 1/2 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
ADA Compliant
Number of Levels
1
Voltage
115V/60Hz
Color
Gray
Refrigerant
R-134a
Full Load Amps
4.8A
Operation
Push Bar Fountain
Item
Wc8Afs Pv Water Cooler
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399
Vandal Resistant
Not Vandal Resistant
Type
Single Drinking Fountain
Water Filter Included
Non-Filtered
Features
Barrier Free, Hermetically Sealed Refrigeration, Light-Touch Controls on Front and Sides
Fountain and Bottle Filler Type
Single Fountain
Basin Finish
Satin
Fountain and Bottle Dispenser Operation
Front Pushbar/Side Pushbar
Fountain Actuation
Front Pushbar/Side Pushbar
Refrigerated
Yes
Chilling Capacity
8 gph @ 50 Degrees F
Housing Material Finish
Platinum Vinyl
Number of Mounting Holes
1
Refrigeration
Refrigerated
Includes Water Filter
Water Filter Not Included
Includes Pet Bowl
Pet Bowl Not Included
Power Source
Electric Corded
Housing Finish
Platinum Vinyl
Basin Material
Stainless Steel
Temperature Adjustment
Factory Set but Adjustable
Number of Bubblers
1
Environment
Indoor
Maximum Cold Water Temperature
50 Degrees F
Power Consumption
370 W
Operating Voltage
115V AC
Station Type
Single Fountain
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Drinking Fountain Operation
Push Bar Fountain
Cooling Capacity
8 gph @ 50 Degrees F
Refrigerant Type
R134A
Full Load Current
4.8 A
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Wc8Afs Pv Water Cooler, Station Type Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Finish Platinum Vinyl, Overall Height 25 13/16 in, Overall Depth 21 1/2 in, Overall Width 21 1/2 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews