This item is Discontinued.

Halsey Taylor Two-Level Drinking Fountain On-Wall Two-Level Drinking Fountain, 2 Level, 19 in D, 25 5/16 in H HTVZDBLPV-NF

This item is Discontinued.

Halsey Taylor

Two-Level Drinking Fountain On-Wall Two-Level Drinking Fountain, 2 Level, 19 in D, 25 5/16 in H (Discontinued)

Mfr # HTVZDBLPV-NF
Zoro # G2380065
UPC # 094902043494
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HTVZDBLPV-NF
Zoro #
G2380065
UPC #
094902043494
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr on Electrical Components and Water System
Depth
19 in
Height
25 5/16 in
Width
36 3/4 in
Overall Height
25 5/16 in
Mounting Hole Diameter
7/16 in
Drain Outside Diameter
1 1/2 in
Inlet Tube Outside Diameter
3/8 in
Overall Width
36 3/4 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System
Overall Depth
19 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
ADA Compliant
Number of Levels
2
Voltage
115 V AC
Color
Gray
Refrigerant
R-134a
Full Load Amps
1 A
Compressor HP
1/5 hp
Operation
Push Bar Fountain
Item
Two-Level Drinking Fountain
Refrigerated / Non-Refrigerated
Non Refrigerated
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Quality
Inlet
3/8 in OD
Dispenser Operation
Front Pushbar
Drain Connection
1 1/2 in
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399
Water Temp.
Ambient
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Dispenser Design
Wall
Vandal Resistant
Not Vandal Resistant
Type
Two-Level Drinking Fountain
Minimum Supply Line Pressure
20 psi
Bubbler Finish
Chrome-Plated
Housing Color
Gray
Drinking Fountain Operation
Push Bar Fountain
Environment
Indoor
Power Source
Electric Corded
Water Filter Included
Non-Filtered
Housing Finish
Platinum Vinyl
Includes Pet Bowl
Pet Bowl Not Included
Operating Voltage
115V AC
Fountain and Bottle Filler Type
Bi-Level Fountain
Refrigerated
No
Fountain Actuation
Front Pushbar/Side Pushbar
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Features
Utilizes Strainer That Traps Particulates Before They Enter the Cooler and a Stainless Steel Basin to Resist Splashing, Removable Front Panels That Help Provide Easy Access for Maintenance, Waterway System With Stainless Steel Tanks and Copper Components
Chilling Capacity
Non-Refrigerated
Power Consumption
120 W
Full Load Current
0.1 A
Basin Material
Stainless Steel
Fountain and Bottle Dispenser Operation
Front Pushbar/Side Pushbar
Compressor Horsepower
1/4 hp
Number of Mounting Holes
6
Brand Name (Brand + SubBrand + Series)
HALSEY TAYLOR HALSEY TAYLOR
Includes Back Panel
Back Panel Not Included
Maximum Constant Stream Pressure
105 psi
Station Type
Bi-Level Fountain
Number of Bubblers
1
Minimum Constant Stream Pressure
20 psi
Refrigeration
Non-Refrigerated
Includes Water Filter
Water Filter Not Included
Housing Material Finish
Gray Platinum Vinyl
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Gray, Housing Finish Platinum Vinyl, Overall Height 25 5/16 in, Overall Depth 19 in, Overall Width 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included, Refrigeration Non-Refrigerated

Restrictions

Ratings & reviews