This item is Discontinued.
This item is Discontinued.
Two-Level Drinking Fountain On-Wall Two-Level Drinking Fountain, 2 Level, 19 in D, 25 5/16 in H (Discontinued)
Mfr #
HTVZDBLSS-NF
Zoro #
G2380047
UPC # 094902043517
Country of Origin United States
Category Drinking Fountains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTVZDBLSS-NF
- Zoro #
- G2380047
- UPC #
- 094902043517
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr on Electrical Components and Water System
- Depth
- 19 in
- Width
- 36 3/4 in
- Height
- 25 5/16 in
- Manufacturer Warranty Length
- 1 yr Electrical Components, 1 yr Water System
- Inlet Tube Outside Diameter
- 3/8 in
- Overall Width
- 36 3/4 in
- Mounting Hole Diameter
- 7/16 in
- Overall Height
- 25 5/16 in
- Overall Depth
- 19 in
- Drain Outside Diameter
- 1 1/2 in
Description
Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Silver, Housing Finish Plain, Overall Height 25 5/16 in, Overall Depth 19 in, Overall Width 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included, Refrigeration Non-Refrigerated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.