This item is Discontinued.
This item is Discontinued.
WaterSentry VII Filter Kit (Discontinued)
Mfr #
HWF172
Zoro #
G0680937
Country of Origin United States
Category Beverage & Ice Machine Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWF172
- Zoro #
- G0680937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3 1/4 in
- Diameter
- 3 1/4 in
- Overall Height
- 12 1/2 in
Details
- Item
- Filter Kit
- Standards
- NSF 372, NSF 42, NSF 53
- Reduces
- Chlorine Odor, Chlorine Taste, Lead, Particulates, Sediment
- Maximum Temperature
- 100 Degrees F
- Minimum Pressure
- 20 psi
- Maximum Pressure
- 105 psi
- Minimum Temperature
- 40 Degrees F
- Connection Type
- Quick-Disconnect
- Flow Rate
- 1.5 gpm
- Filter Media
- Carbon
- Service Life
- 1,500 gal
- Water Filter Product Type
- Quick-Disconnect
Description
Filter Kit, Reduces Chlorine Odor, Chlorine Taste, Lead, Particulates, Sediment, Flow Rate 1.5 gpm, Outside Diameter 3 1/4 in, Overall Height 12 1/2 in, Service Life 1,500 gal, Filter Media Carbon, Connection Type Quick-Disconnect, Maximum Pressure 105 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Standards NSF 372, NSF 42, NSF 53
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.