HALTV-438 1.25 in. 0.350 Valve Hole Snap-In Valve

  • Mfr # HALTV-438
  • Zoro # G803993322
product price: 
$
18.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HALTV-438
Zoro #
G803993322
UPC #
-
Country of Origin
China

Description

When replacing a tire, a tire technician should always replace the valve stem to ensure there are no issues with the tire changing process. Valve stems over time will age which could cause a flat tire. The TR438 valve stem is small rubber valve stem to fit in spare tire.

Specifications
  • Size: 1.25 in.
  • Valve Hole: 0.35
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews