Shop HALTEC
See all product information
Create Account
Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip
- Mfr # GA-190
- Zoro # G4533417
product price:Â
$
3.29
/ea
Key Features
Material
Brass
Size
0-32 32NDS
Used For
Tires, wheels
Calibration
0.0313 in
Includes
Pocket Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA-190
- Zoro #
- G4533417
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Tread Depth Gauge
- Material
- Brass
- Used For
- Tires, wheels
- Calibration
- 0.0313 in
- Includes
- Pocket Clip
- Number of Pieces
- 1
- Features
- Measures Tread Left on Tire
- Application
- Quickly And Accurately Measures How Much Tread Is Left On Tire
- Product Type
- Tire Tread Gauge
- Finish
- Chrome Plated
- Gauge Type
- Pencil
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Size
- 0-32 32NDS
- Overall Length
- 3 in
- Tread Depth Calibration Increments
- 1/32 in
- Wire Rope Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Measures Tread Left on Tire
Description
Tread Depth Gauge, Product Type Tire Tread Gauge, Gauge Type Pencil, Material Brass, Overall Length 3 in, Tread Depth Calibration Increments 1/32 in, Tire Pressure Calibration Increments Not Applicable, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Includes Pocket Clip, Features Measures Tread Left on Tire, Finish Chrome Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.