Shop HALYARD
See all product information
Create Account
Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, Xl, 500 PK, Purple
Mfr # 50604
Zoro # G7440227
product price:Â
$
163.99
/pk 500, $0.33/ea
Free Shipping & Returns
Key Features
Color
Purple
Material
Nitrile
Palm Thickness
4.7 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50604
- Zoro #
- G7440227
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Size
- XL
- Palm Thickness
- 4.7 mil
- Finger Thickness
- 6 mil
- Length
- 12 in
Details
- Item
- Disposable Gloves
- Color
- Purple
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- Meets or exceeds ASTM D6319
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Textured
- Application
- ER, ICU, Lab, And Oncology Units Of Acute Care Facilities, EMS Staff, Dental Clinicians, And Cancer Center Specialists
- Texture Location
- Fingertips
Description
Purple Nitrile X Exam Glove,XL,PK500, Package Quantity 500