XTRA, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Xl, 1000 PK, Sterling
Mfr # 53141
Zoro # G7440349
product price:Â $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Sterling
Material
Nitrile
Palm Thickness
2.8 mil
Cuff Style
Beaded, Extended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
53141
Zoro #
G7440349
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
2.8 mil
Length
12 in
Cuff Thickness
0.08mm (2.8 mil)
Size - Numeric
9
Details
Item
Disposable Gloves
Color
Sterling
Material
Nitrile
Cuff Style
Beaded, Extended
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
XTRA
Sterile/Non-Sterile
Non-Sterile
Texture
Fingertips
Disposable Glove Grade
Medical
Application
For use in Chemotherapy Drugs
Texture Location
Fingertips
Description
Sterling Nitrile-XTRA Glove,XL,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.