This item is Discontinued.
This item is Discontinued.
Aerospace Spring Loaded Forge Master Swivel Caster, 10" x 3" Pneumatic Air-Filled Rubber Tired Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-AEZFFM-10PR
- Zoro #
- G3569933
- UPC #
- -
- Country of Origin
- United States
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Rubber
- Load Rating
- 480 lb., 200 lb.
- Item
- Swivel Caster,Aezffm,10",Pneumatic
- Standards
- ICWM
- Frame Finish
- Powder Coat
- Replacement Wheel
- W-1040-SYB-1-1/4
- Caster Core Material
- Steel
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Caster Temp. Range
- -30 to 120 deg(F)
- Non-Marking
- No
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Caster Plate Hole Pattern
- A
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- Aerospace Spring Loaded Forge Master
- Wheel/Tread Hardness Rating
- Soft
- Wheel/Tread Color
- Black
Description
Swivel Caster,Aezffm,10 In.,Pneumatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.