This item is Discontinued.

Hamilton Aerospace Spring Loaded Forge Master Swivel Caster, 6" x 3" Ultralast Poly on Cast Iron Steel Wheel S-AEZFFM-63TRB

This item is Discontinued.

Hamilton

Aerospace Spring Loaded Forge Master Swivel Caster, 6" x 3" Ultralast Poly on Cast Iron Steel Wheel (Discontinued)

Mfr # S-AEZFFM-63TRB
Zoro # G3569872
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-AEZFFM-63TRB
Zoro #
G3569872
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12in
Mounting Bolt Dia.
0.5
Wheel Dia.
6
Wheel Width
3
Mounting Height
12
Mounting Plate Size
5 x 7

Details

Item
Swivel Caster,Aezffm,6 x 3,Ultralast
Load Rating
2200 lb., 200 lb.
Standards
ICWM
Number of Wheels
1
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Replacement Wheel
W-630-TRB-3/4
Non-Marking
No
Core Color
Gray
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Aerospace Spring Loaded Forge Master
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Aerospace Spring Loaded Forge Master Swivel Caster, 6" x 3" Ultralast(R); Premium Polyurethane (95A) on Cast Iron Steel Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.