This item is Discontinued.

Hamilton Aerospace Spring Loaded Forge Master Swivel Caster, 6"X3" Swivel-EAZ Twin Wheel Flat Tread S-AEZFFM-63SWF

This item is Discontinued.

Hamilton

Aerospace Spring Loaded Forge Master Swivel Caster, 6"X3" Swivel-EAZ Twin Wheel Flat Tread (Discontinued)

Mfr # S-AEZFFM-63SWF
Zoro # G3569881
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-AEZFFM-63SWF
Zoro #
G3569881
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Width
3
Wheel Dia.
6
Mounting Height
12
Mounting Plate Size
5 x 7

Details

Item
Swivl Cster,Aezffm,6 x 3,Swivl Cster-Eaz
Number of Wheels
1
Non-Marking
No
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Core Color
Silver
Load Rating
1890
Frame Finish
Powder Coat
Replacement Wheel
W-630-SWF-3/4
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Standards
ICWM
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Thread Guards
No
Series
Aerospace Spring Loaded Forge Master
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Wheel/Tread Material
Polyurethane
Tread Shape
Twin Wheel
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Aerospace Spring Loaded Forge Master Swivel Caster, 6" x 3" Swivel-EAZ Twin Wheel Black Flat (80A) Tread on Aluminum Core with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.