This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Aerospace Spring Loaded Workhorse Swivel Caster, 4" x 2" Duralast Poly on Cast Iron Wheel--Spring 2 (Discontinued)

Mfr # S-AEZFWH-4DB-2
Zoro # G3569017
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-AEZFWH-4DB-2
Zoro #
G3569017
UPC #
-
Country of Origin
United States

Dimensions

Plate Size
4 x 4 1/2
Wheel Width
2
Wheel Dia.
4
Mounting Bolt Dia.
0.375
Mounting Height
7.5

Details

Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Item
Swivel Caster,Aezfwh,4 x 2,Duralast
Standards
ICWM
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Core Material
Cast iron
Non-Marking
No
Caster Temp. Range
-50 to 200 deg(F)
Frame Finish
Powder Coat
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Load Rating
750
Replacement Wheel
W-420-DB-1/2
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Aerospace Spring Loaded Workhorse
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Green

Description

Swivel Caster,Aezfwh,4 x 2,Duralast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.