This item is Discontinued.
This item is Discontinued.
Aerospace Spring Loaded Workhorse Swivel Caster, 4" x 2" Duralast-XC Polyurethane on Cast Iron Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-AEZFWH4DB70-2
- Zoro #
- G3568947
- UPC #
- -
- Country of Origin
- United States
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Swivel Caster,Aezfwh,4 x 2,Duralast,70 D
- Load Rating
- 975
- Non-Marking
- No
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 x 3
- Replacement Wheel
- W-420-DB70-1/2
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Core Color
- Gray
- Caster Temp. Range
- -40 to 320 deg(F)
- Caster Core Material
- Cast iron
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- B
- Series
- Aerospace Spring Loaded Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Black
Description
Swivel Caster,Aezfwh,4 x 2,Duralast,70 D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.