This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Aerospace Spring Loaded Workhorse Swivel Caster, 5" x 2" Ultralast Poly on Cast Iron Steel Wheel (Discontinued)

Mfr # S-AEZFWH-5TRB-2
Zoro # G3569087
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-AEZFWH-5TRB-2
Zoro #
G3569087
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.375
Plate Size
4 x 4 1/2
Wheel Dia.
5
Wheel Width
2
Mounting Height
8

Details

Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Item
Swivel Caster,Aezfwh,5 x 2,Ultralast
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Temp. Range
-50 to 200 deg(F)
Load Rating
1200
Replacement Wheel
W-520-TRB-1/2
Caster Core Material
Cast iron
Non-Marking
No
Frame Finish
Powder Coat
Core Color
Gray
Standards
ICWM
Number of Wheels
1
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Aerospace Spring Loaded Workhorse
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red

Description

Swivel Caster,Aezfwh,5 x 2,Ultralast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.