This item is Discontinued.
This item is Discontinued.
Aerospace Spring Loaded Workhorse Swivel Caster, 6" x 2" Dura-Glide Polyurethane on Cast Iron Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-AEZFWH6GB95-2
- Zoro #
- G3569288
- UPC #
- -
- Country of Origin
- United States
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Swivel Caster,Aezfwh,6 x 2,Duraglide
- Outside Bolt Hole Spacing
- 3 x 3
- Load Rating
- 1200
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Standards
- ICWM
- Replacement Wheel
- W-621-GB95-1/2
- Non-Marking
- No
- Caster Core Material
- Cast iron
- Caster Temp. Range
- -50 to 200 deg(F)
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Core Color
- Gray
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Forged Steel
- Series
- Aerospace Spring Loaded Workhorse
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Gray
Description
Swivel Caster,Aezfwh,6 x 2,Duraglide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.