This item is Discontinued.
This item is Discontinued.
Aerospace Spring Loaded Workhorse Swivel Caster, 6" x 2" Duralast Polyurethane on Cast Iron Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-AEZFWH-6DB-2
- Zoro #
- G3569120
- UPC #
- -
- Country of Origin
- United States
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Swivel Caster,Aezfwh,6 x 2,Duralast
- Non-Marking
- No
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Caster Core Material
- Cast iron
- Frame Finish
- Powder Coat
- Caster Temp. Range
- -50 to 200 deg(F)
- Core Color
- Gray
- Load Rating
- 1200
- Standards
- ICWM
- Replacement Wheel
- W-620-DB-1/2
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 3 x 3
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- Aerospace Spring Loaded Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Green
Description
Swivel Caster,Aezfwh,6 x 2,Duralast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.