This item is Discontinued.
This item is Discontinued.
Aerospace Spring Loaded Workhorse Swivel Caster, 6" x 2" Ultralast Poly on Cast Iron Steel Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-AEZFWH-6TRB-1
- Zoro #
- G3570609
- UPC #
- -
- Country of Origin
- United States
- Load Rating
- 1200 lb., 100 lb.
- Item
- Swivel Caster,Aezfwh,6 x 2,Ultralast
- Standards
- ICWM
- Number of Wheels
- 1
- Core Color
- Gray
- Outside Bolt Hole Spacing
- 3 x 3
- Frame Finish
- Powder Coat
- Replacement Wheel
- W-620-TRB-1/2
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Non-Marking
- No
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- B
- Series
- Aerospace Spring Loaded Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Aerospace Spring Loaded Workhorse Swivel Caster, 6" x 2" Ultralast(R); Premium Polyurethane (95A) on Cast Iron Steel Wheel with 3/4" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.