This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Aerospace Spring Loaded Workhorse Swivel Caster, 6" x 2" Ultralast Poly on Cast Iron Steel Wheel (Discontinued)

Mfr # S-AEZFWH-6TRB-2
Zoro # G3569382
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-AEZFWH-6TRB-2
Zoro #
G3569382
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
6
Mounting Bolt Dia.
0.375
Mounting Height
8.5
Mounting Plate Size
4 x 4 1/2

Details

Item
Swivel Caster,Aezfwh,6 x 2,Ultralast
Outside Bolt Hole Spacing
3 x 3
Number of Wheels
1
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Non-Marking
No
Core Color
Gray
Load Rating
1200
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-620-TRB-1/2
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Aerospace Spring Loaded Workhorse
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Aerospace Spring Loaded Workhorse Swivel Caster, 6" x 2" Ultralast(R); Premium Polyurethane (95A) on Cast Iron Steel Wheel with 3/4" Sealed Precision Ball Bearings Spring 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.