This item is Discontinued.
This item is Discontinued.
Aerospace Spring Loaded Workhorse Swivel Caster, 8" x 2" Ergo-Tech Polyurethane on Aluminium Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-AEZFWH82EMB-1
- Zoro #
- G3570633
- UPC #
- -
- Country of Origin
- United States
- Caster Wheel Shape
- Donut
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Swivel Caster,Aezfwh,8 x 2,Ergo-Tech
- Outside Bolt Hole Spacing
- 3 x 3
- Number of Wheels
- 1
- Load Rating
- 980
- Caster Temp. Range
- -40 to 320 deg(F)
- Non-Marking
- No
- Replacement Wheel
- W-822-EMB-1/2
- Standards
- ICWM
- Caster Core Material
- Aluminum
- Frame Finish
- Powder Coat
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Core Color
- Silver
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Series
- Aerospace Spring Loaded Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Orange
Description
Swivel Caster,Aezfwh,8 x 2,Ergo-Tech
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.