This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Aerospace Spring Loaded Workhorse Swivel Caster, 8" x 2" Ergo-Tech Polyurethane on Aluminium Wheel (Discontinued)

Mfr # S-AEZFWH82EMB-2
Zoro # G3569358
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-AEZFWH82EMB-2
Zoro #
G3569358
UPC #
-
Country of Origin
United States

Dimensions

Plate Size
4 x 4 1/2
Wheel Dia.
8
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
10.5

Details

Caster Wheel Shape
Donut
Caster Wheel/Tread Material
Polyurethane
Item
Swivel Caster,Aezfwh,8 x 2,Ergo-Tech
Caster Core Material
Aluminum
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Temp. Range
-40 to 320 deg(F)
Core Color
Silver
Non-Marking
No
Standards
ICWM
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
3 x 3
Load Rating
980
Replacement Wheel
W-822-EMB-1/2
Number of Wheels
1
Caster Plate Hole Pattern
B
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Aerospace Spring Loaded Workhorse
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Orange

Description

Swivel Caster,Aezfwh,8 x 2,Ergo-Tech

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.