This item is Discontinued.
This item is Discontinued.
Aerospace Spring Loaded Workhorse Swivel Caster, 8" x 2" Ultralast Poly on Cast Iron Steel Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-AEZFWH-8TRB-2
- Zoro #
- G3569470
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster,Aezfwh,8 x 2,Ultralast
- Load Rating
- 1645 lb., 130 lb.
- Non-Marking
- No
- Outside Bolt Hole Spacing
- 3 x 3
- Core Color
- Gray
- Frame Finish
- Powder Coat
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Standards
- ICWM
- Replacement Wheel
- W-820-TRB-1/2
- Number of Wheels
- 1
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Series
- Aerospace Spring Loaded Workhorse
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Polyurethane
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Aerospace Spring Loaded Workhorse Swivel Caster, 8" x 2" Ultralast(R); Premium Polyurethane (95A) on Cast Iron Steel Wheel with 3/4" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.