This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Aerospace Spring Loaded Workhorse Swivel Caster, dual wheel 6" x 2" Swivel-Eaz Poly on Aluminum Wheel (Discontinued)

Mfr # S-AEZFWH-6SWF-1
Zoro # G3570590
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-AEZFWH-6SWF-1
Zoro #
G3570590
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
6
Mounting Bolt Dia.
0.375
Mounting Height
8.5
Mounting Plate Size
4 x 4 1/2

Details

Item
Swivl Cster,Aezfwh,6 x 2,Swivl Cster-Eaz
Number of Wheels
1
Non-Marking
No
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Replacement Wheel
W-620-SWF-1/2
Outside Bolt Hole Spacing
3 x 3
Standards
ICWM
Frame Finish
Powder Coat
Load Rating
980
Core Color
Aluminum
Caster Plate Hole Pattern
B
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Aerospace Spring Loaded Workhorse
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Twin Wheel
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Aerospace Spring Loaded Workhorse Swivel Caster, dual wheel 6" x 2" Swivel-Eaz Polyurethane (82A) on Aluminum Wheel with 1/2" Sealed Precision Ball Bearings Spring 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.