This item is Discontinued.
This item is Discontinued.
Aerospace Spring Loaded Workhorse Swivel Caster, dual wheel 8" x 2" Swivel-Eaz Poly on Aluminum Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-AEZFWH-8SWF-1
- Zoro #
- G3570697
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivl Cster,Aezfwh,8 x 2,Swivl Cster-Eaz
- Replacement Wheel
- W-820-SWF-1/2
- Core Color
- Aluminum
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 x 3
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Load Rating
- 980
- Non-Marking
- No
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Forged Steel
- Series
- Aerospace Spring Loaded Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Twin Wheel
- Wheel Core Material
- Aluminum
- Operating Temperature Range
- -50 to 200 deg(F)
Description
Aerospace Spring Loaded Workhorse Swivel Caster, dual wheel 8" x 2" Swivel-Eaz Polyurethane (82A) on Aluminum Wheel with 1/2" Sealed Precision Ball Bearings Spring 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.