This item is Discontinued.
This item is Discontinued.
Aerospace Spring Loaded Workhorse Swivel Caster, dual wheel 8" x 2" Swivel-Eaz Poly on Aluminum Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-AEZFWH-8SWF-2
- Zoro #
- G3569522
- UPC #
- -
- Country of Origin
- United States
- Caster Wheel Shape
- Twin Wheel
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Swivel Caster,Aezfwh,8 x 2,Swivel-Eaz
- Non-Marking
- No
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Load Rating
- 1200
- Number of Wheels
- 1
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 x 3
- Caster Core Material
- Aluminum
- Caster Temp. Range
- -50 to 200 deg(F)
- Replacement Wheel
- W-820-SWF-1/2
- Core Color
- Aluminum
- Frame Finish
- Powder Coat
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Series
- Aerospace Spring Loaded Workhorse
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
Description
Swivel Caster,Aezfwh,8 x 2,Swivel-Eaz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.