Shop HAMILTON BEACH

6029438 1 Waffle Stainless Steel Belgian Waffle Maker; Black & Silver

  • Mfr # 6029438
  • Zoro # G103979071

product price: 
$
73.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6029438
Zoro #
G103979071
UPC #
40094260805
Country of Origin
China

Description

Enjoy a classic Belgian waffle or experiment with sweet and savory waffle recipes using the Hamilton Beach Belgian Waffle Maker. There's no limit to your creativity when serving this simple breakfast treat. Try out a batch of gingerbread waffles to warm up a chilly winter morning or make a hearty meal of chicken and waffles for a delicious weeknight dinner. In less than 10 minutes, you can have a golden brown waffle ready for serving. It's as easy as plugging in the waffle maker, waiting for the ready light, adding batter and closing the lid. Easily into the cupboard or pantry.

Specifications
  • Color: Black & Silver
  • On Indicator Light: Yes
  • Browning Control: Yes
  • Nonstick Plates: Yes
  • Material: Stainless Steel
  • Number of Waffles: 1 Waffle
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.