Shop HAMILTON BEACH
Create Account
Programmable Countdown Slow Cooker, 8 qt Capacity, 120 V, 375 W
- Mfr # 33480
- Zoro # G925006405
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33480
- Zoro #
- G925006405
- UPC #
- 40094334803
- Country of Origin
- China
Description
Know when dinner will be ready with flexible programming. Cook any slow cooker recipe effortlessly and in the time you need it, with the Hamilton Beach programmable countdown slow cooker. Easily schedule your meal to be ready when you want it with programmable times ranging from 30 min to 18 hr and low or high-heat settings. This slow cooker's extra-large, 8 qt capacity and oval shape make it ideal for cooking larger roasts or cuts of meat. It's size also makes it ideal for entertaining, special occasions or large family meals. Making a delicious, home-cooked meal is as easy as putting a few ingredients in the crock and turning it on. A countdown timer lets you keep track of when dinner will be ready and once cooking time is up, the slow cooker automatically switches to warm. When you're done, both the lid and crock remove easily and can go into the dishwasher for cleanup. A countdown timer displays remaining cooking time. Large, 8 qt capacity this slow cooker is sized just right for feeding a crowd, satisfying the appetite of a large family or batch cooking. The oval-shaped stoneware can fit a variety of foods, such as an 8 lb chicken or a 6 lb roast. Automatically switches to warm once your cooking time is up, the slow cooker automatically shifts to warm. The warm setting is ideal for buffets or when dinner ends up later than you planned. Dishwasher safe for quick and easy cleanup. The removable stoneware and glass lid are both dishwasher safe, making clean-up a breeze. Hamilton Beach products are thoughtfully designed to make your life easier. We use consumer insights, in depth research and rigorous testing to deliver the excellent solution to your every day needs. Whether it's preparing delicious meals and beverages effortlessly or making your clothes look their excellent, you can count on the brand that has spent over 100 years creating products with you in mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.