This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-AEZFFM-12TRB
- Zoro #
- G3571099
- UPC #
- -
- Country of Origin
- United States
- Item
- Caster,Rigid,Aezffm,12 x 3,Ultralast
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16 in
- Caster Frame Material
- Steel
- Caster Sub-Type
- Rigid
- Number of Wheels
- 1
- Core Color
- Gray
- Frame Finish
- Platinum Powder
- Load Rating
- 2,800 lb
Description
Caster,Rigid,Aezffm,12 x 3,Ultralast