This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-AEZFFM-83SWF
- Zoro #
- G3571053
- UPC #
- -
- Country of Origin
- United States
- Item
- Caster,Rigid,Aezffm,8 x 3,Swivel-Eaz
- Core Color
- Silver
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Frame Finish
- Platinum Powder
- Caster Sub-Type
- Rigid
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16 in
- Caster Frame Material
- Steel
Description
Caster,Rigid,Aezffm,8 x 3,Swivel-Eaz