This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-AEZFWH4DB70-1
- Zoro #
- G3571430
- UPC #
- -
- Country of Origin
- United States
- Item
- Caster,Rigid,Aezfwh,4 x 2,Duralast 70D
- Outside Bolt Hole Spacing
- 3 x 3 in
- Core Color
- Gray
- Number of Wheels
- 1
- Caster Sub-Type
- Rigid
- Caster Frame Material
- Steel
- Frame Finish
- Platinum Powder
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8 in
Description
Caster,Rigid,Aezfwh,4 x 2,Duralast 70D