This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-AEZFWH-6SWF-2
- Zoro #
- G3569723
- UPC #
- -
- Country of Origin
- United States
- Caster Wheel Shape
- Twin
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Caster,Rigid,Aezfwh,6 x 2,Swivel-Eaz
- Non-Marking
- No
- Core Color
- Silver
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Red
Description
Caster,Rigid,Aezfwh,6 x 2,Swivel-Eaz