This item is Discontinued.

Hamilton Caster Wheel, Polyurethane, 8", 1000 lb. W-822-AYB-1/2

This item is Discontinued.

Hamilton

Caster Wheel, Polyurethane, 8", 1000 lb. (Discontinued)

Mfr # W-822-AYB-1/2
Zoro # G9093493
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-822-AYB-1/2
Zoro #
G9093493
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2"

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1000 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Crown
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Wheel Bearings
Ball
Caster Temp. Range
-50 Degrees to 200 Degrees F
Resistant To
Water, Oil, Chemicals
Caster Temp. Range Available
Yes
Replacement For
2GU66
Durometer
80 Shore A
Features
Floor Protective
Operating Temperature Range
-50 Degrees to 200 Degrees F
includes Spanner Bushing
Included
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Aluminum
Wheel/Tread Material
Polyurethane
Tread Shape
Crown
Includes Spanner Bushing
Included

Description

Caster Wheel, 1000 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Crown Tread Shape, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & reviews