This item is Discontinued.

Hamilton Champion Swivel Caster, 12" x 3" Ultralast Polyurethane Cast Iron Wheel, 3/4" Precision Ball Bearing S-CH-12TRB

This item is Discontinued.

Hamilton

Champion Swivel Caster, 12" x 3" Ultralast Polyurethane Cast Iron Wheel, 3/4" Precision Ball Bearing (Discontinued)

Mfr # S-CH-12TRB
Zoro # G3708772
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-CH-12TRB
Zoro #
G3708772
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Dia.
12
Wheel Width
3
Mounting Height
15.5
Mounting Plate Size
5 1/4 x 7 1/4

Details

Item
Swivel Caster
Replacement Wheel
W-1230-TRB-3/4
Non-Marking
No
Standards
ICWM
Thread Guards
No
Caster Plate Hole Pattern
A
Number of Wheels
1
Load Rating
3500
Core Color
Gray
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Frame Finish
Powder Coat
Caster Frame Material
Forged Steel
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Series
Champion
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.